Skip to content Skip to navigation menu
WilliamsJHW11920

JHW11920

FLEX HANDLE 3/8 X 1/2
Item #113867521
  • FLEX HANDLE 3/8 X 1/2
WilliamsJHW11920
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FLEX HANDLE 3/8 X 1/2

features

  • Narrow pear-shaped heads for access into confined work areas
  • Unique combination 3/8" x 1/2" drive flex handle offers convenience of both drive sizes on one handle
  • Choice of 38-tooth quick-release or 60-tooth ultra-fine gear
  • Williams 3/8" Drive Ratchets Feature:
  • Ultra-fine 60 tooth model offers 6° tooth action in a narrow pear head
  • Ball and spring socket retention
  • High-polished chrome finish for easy cleaning
  • Spinner handles features three component comfort grip handle
  • Unique Finger-Fit handles to provide a comfortable, non-slip grip and extra turning power
Weight 0.66 LB
EAN or UPC 662459119209
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison