Skip to content Skip to navigation menu
Dixon Valve & CouplingFP20912

FP20912

Plug
Item #103726516
  • 12" Galv Agri-Lock Style Type-A
Dixon Valve & CouplingFP20912
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12" Galv Agri-Lock Style Type-A

applications

  • The primary application for these fittings are irrigation and suction lines.

features

  • Agri-lock style
  • Double pin locking lever for smooth closing action
  • Equipped with a safety pin to prevent accidental openings Locks on the female side
  • Supplied with M20412 lever assist bar
Weight 36.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison