
- 20V MAX 5.0AH BARE TOOL STARTER KIT
description
- DEWALT 20-volt MAX XR lithium-ion starter kit with premium battery pack 5.0-Ah (2-Pack), charger and kit bag.
features
- 20-volt MAX 5.0AH XR battery X2 provides up to 10-amp hours of capacity
- Charges all DEWALT 12-Volt, 20-volt and 60-volt MAX batteries at a 4-amp charge rate
- 3-LED fuel gauge system for immediate feedback on the state of charge
- Lightweight at 1.4-lbs and compatible with entire line of 20-volt MAX tools
- Kit includes a soft bag for additional tool storage
- No memory and virtually no self-discharge for maximum productivity and less downtime
- Charges in 1 hour or less to help minimize downtime
- (2) DCB205 5.0Ah batteries, (1) DCB115 charger, soft bag included
- Batteries come with 3-year free service warranty
Weight | 5.8 LB |
EAN or UPC | 885911495400 |
