- Flanged Bushing
- 3/8" ID x 1/2" OD x 1/2" Long
- 5/8" x 1/16" Flange
- Powdered Metal SAE 841 Bronze
| Material | Powdered Metal SAE 841 Bronze |
| Flange Thickness | 1/16 in |
| Temperature Range [Max] | 220 °F |
| Actual I.D. [Min] | 0.3755 in |
| Flange O.D. Tolerance | +/- 0.005 in |
| Bore Type | Round Bore |
| Actual O.D. [Min] | 0.5010 in |
| Has Flange | Yes |
| Flange Thickness Tolerance | +/- 0.005 in |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| I.D. | 3/8 in |
| Length | 1/2 in |
| Temperature Range [Min] | 10 °F |
| Actual O.D. [Max] | 0.5020 in |
| Length Tolerance | +/- 0.005 in |
| O.D. | 0.5 in |
| Actual I.D. [Max] | 0.3765 in |
| Weight | 0.012 LB |
| EAN or UPC | 717905092473 |
-
Eco-Friendly


