- 105.41 Outside Diameter (mm)
features
- Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
| Turns Open (B or 5L) (For Max PD) | 1 |
| Turns Open (3L) (For Min PD) | 4 |
| Type of Bore | Finished |
| Bore (mm) | 19 |
| Turns Open (A or 4L) (For Min PD) | 5 |
| Turns Open (B or 5L) (For Min PD) | 6 |
| Outside Diameter (mm) | 105.41 |
| Material | Cast Iron |
| Outside Diameter (in) | 4.15 |
| Number of Grooves | 1 |
| Belt Section | 3L, 4L or A, 5L or B |
| Weight | 1.9 LB |
| EAN or UPC | 662460601854 |

