- Reducer w/ 2" Female 37° JIC x 1 1/2" Male 37° JIC
- Stainless Steel
| Tube O.D. 1 | 2 in |
| SAE Reference No. | 070123 |
| No. of Ends | 2 |
| Fitting Type | Adapter |
| Fitting Description | Reducer |
| End Types 2 | JIC 37° |
| Material | Stainless Steel |
| Overall Length | 2.614 in |
| End Types | JIC 37° |
| End Size | 1 1/2 JIC(m), 2 JIC(f) |
| Fitting Angle | Straight |
| Tube O.D. 2 | 1 1/2 in |
| Tube Outside Diameter | 2 in |
| Hex Size | 2 7/8 in |
| Weight | 0.955 LB |

