- Stainless Steel Sprockets
- 60 Chain Size
- 19 Number of Teeth
- 4.9500" Outside Diameter
- 4.557" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 4.95 in |
| No. of Strands Across | 1 |
| Hub Dia. | 3 1/2 in |
| Width Across Teeth | 0.459 in |
| Bore Range | 0.75 in |
| Material | Stainless Steel |
| Chain No. | 60 |
| Length Through Bore | 1.25 in |
| Hub Projection | 0.791 in |
| Inch/Metric | Inch |
| Chain Pitch | 0.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| No. of Teeth | 19 |
| Tooth Width | 0.459 in |
| Pitch Diameter | 4.557 in |
| Weight | 4.0 LB |
| EAN or UPC | 97039391247 |

