Skip to content Skip to navigation menu
McGillSB22206W33S

SB22206W33S

0306005000
Item #101088750
  • 2.63 Length
  • Straight Bore Type
  • 52100 Bearing Steel Material
  • 62 Outside Diameter - Metric
McGillSB22206W33S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.63 Length
  • Straight Bore Type
  • 52100 Bearing Steel Material
  • 62 Outside Diameter - Metric

features

  • 22200 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • Nylaplate® seal on one side
  • Standard internal clearance
Number of Rows 1
Bore Size - Metric 30
W33 Groove Width 0.156
Full Complement/Caged Caged
Sealed Sealed - One Side
Maximum Operating Temperature 300
Outer Ring Type Not Split
Lubrication Hole Type Lubrication Groove & Hole
Static Load Rating (lb) 10700
Outside Diameter - Metric 62
Overall Width (mm) 20
Housing & Shaft Fillet (in) 0.039
Platform Spherol
Precision Rating P0 | ISO 15-2008
Duplexing No
Overall Width (in) 0.7874
Housing Shoulder Diameter 2.188
Series 22200
Shaft Shoulder Diameter 1.438
Dynamic Load Rating (lb) 11500
Speed (Max) Grease 4050
Material 52100 Bearing Steel
Speed (Max) Oil 8100
Weight 0.64 LB
EAN or UPC 726166001643
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison