- 2.1875 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
- Double rubber-lipped seals with both lips turned in
| Sealed | Sealed - Both Sides |
| Series | Standard |
| Static Load Rating (lb) | 21700 |
| Speed (Max) Grease | 1200 |
| Number of Rows | 1 |
| Platform | Guiderol Bearing |
| Outside Diameter - Inch | 2.1875 |
| Housing & Shaft Fillet (in) | 0.06 |
| Duplexing | No |
| Full Complement/Caged | Full Complement |
| Material | 52100 Bearing Steel |
| Cage Material | No retainer |
| Width | 2.30 |
| Lubrication Hole Type | Lubrication groove and hole |
| Seal Type | Rubber Lip |
| Precision Rating | RBEC-1 |
| Bore Size - Inch | 1.625 |
| Speed (Max) Oil | 2350 |
| Includes Inner Ring | No |
| Bore Type | Straight |
| Dynamic Load Rating (lb) | 7500 |
| Hole Diameter | 0.094 |
| Related Inner Ring | MI 21 |
| Flanges | No flange |
| Weight | 0.46 LB |
| EAN or UPC | 726166062149 |

