
Parker Hannifin Corp.
2.50CJ4MA2UV18AC01.25
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116244189


- 4MA Series Cylinder
- 2 1/2 in Bore x 1 1/4 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Seal Material | Fluorocarbon |
Cushions | Cushioned, Both Ends |
Filtration Requirement | 40 micron |
Pressure [Max] | 250 psig |
Lube Specification | Non Lube Design |
Rod Thread Type | UNF |
End Type | Single Rod |
Piston Material | Aluminum |
Mounting Style Description | Head Rectangular Flange |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cylinder Bore Size | 2.5 in |
Cylinder Style | Tie Rod, NFPA |
Bumpers | w/o Bumpers |
Seal Type | Lipseal |
Rod End Thread | 1/2-20 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Port Size | 3/8 |
Piston No. | 1 |
Mounting Style Code | J |
Series | 4MA |
Mounting Style | MF1 |
Corrosion Resistant | Yes |
Rod Diameter | 5/8 in |
Rod End Style | Male, Intermediate |
Port Type | NPTF |
Temperature Range [Min] | -10 °F |
Temperature Range [Max] | 250 °F |
Filter Media | Filtered Air |
Magnetic Ring | No |
Weight | 0.0 LB |
