- Uni-Pump
| Pump Size | 1 |
| Variable Control Mechanism | Pressure Compensation Type |
| Mounting Type | Foot |
| Pump Capacity [Max] | 16 cm3/rev |
| Pressure Adjustment [Min] | 2 Mpa, 20.4 kgf/cm2 |
| Motor Output | 1.5 kW |
| No. of Motor Poles | 4 |
| Axial Port | Yes |
| Pressure Adjustment [Max] | 3.5 MPa, 35.7 kgf/cm2 |
| Design Number | 30 |
| Weight | 48.5 LB |

