- S Diameter
- 4.875 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Overall Length | 4.875 in |
| Shank Size | 0.348 in |
| Shank Type | Straight |
| Diameter - Wire | S |
| Drill Style | Jobber |
| Diameter - Decimal | 0.348 in |
| Flute Length | 3.5 in |
| Material | HSS |
| Flute Length - Metric | 88.9 mm |
| Shank Size - Metric | 8.84 mm |
| Shank Length | 1.375 in |
| Shank Length - Metric | 34.92 mm |
| Point Angle | 135 degree |
| No. of Flutes | 2 |
| Coating | TiN |
| Weight | 0.6 LB |
| EAN or UPC | 662355417898 |

