AMI Bearings Inc.
UKP316+HA2316
2-11/16" HEAVY WIDE ADAPTER PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104447406
- 2 11/16 in Shaft Diameter
- 4 11/64 in Center Line To Base Dimension
- 11 1/16 in Bolt Hole Spacing Range [MIN]
| Base Length | 15 3/4 in |
| Locking Style | Adapter Sleeve |
| Base Height | 1 25/32 in |
| Length Through Bore | 3.071 in |
| Base Width | 4 3/8 in |
| Relubricatable | Yes |
| Housing | P316 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Duty Series | Heavy |
| Bolt Hole Spacing Range [Max] | 12 7/16 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Length | 1 9/16 in |
| Bolt Size | 7/8 in |
| Shaft Dia. | 2 11/16 in |
| Bolt Hole Width | 1 1/16 in |
| Bolt Hole Spacing Range [Min] | 11 1/16 in |
| Weight | 38.38 LB |
| EAN or UPC | 808250334995 |
