AMI Bearings Inc.
UKF315+HA2315
2-7/16" HEAVY WIDE ADAPTER 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #103325296
- 2 7/16 in Shaft Diameter
- 9 5/16 in Housing Length
- Cast Iron Housing Material
| Bolt Hole Spacing | 7 1/4 in |
| Locking Style | Adapter Sleeve |
| Housing Width | 2 19/32 in |
| Bolt Size | 7/8 in |
| Insert Material | AISI 52100 Steel |
| Overall Width | 3.189 in |
| Housing Length | 9 5/16 in |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Flange Thickness | 1 in |
| Shaft Dia. | 2 7/16 in |
| Length Through Bore | 2.874 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Heavy |
| Bolt Hole Size | 63/64 in |
| Weight | 28.94 LB |
| EAN or UPC | 808250294152 |
