AMI Bearings Inc.
UETM206-19
1-3/16" WIDE ACCU-LOC MALLEABLE 3-BOLT FLANGE SINGLE ROW BALL BEARING
Item #101591669
- 1 3/16 in Shaft Diameter
- 4 7/16 in Housing Length
- Ductile Iron Housing Material
| Housing Length | 4 7/16 in |
| Flange Thickness | 15/32 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Width | 27/32 in |
| Duty Series | Normal |
| Housing Material | Ductile Iron |
| Overall Width | 1.382 in |
| Bolt Hole Size | 13/32 in |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Locking Style | Accu-Loc® |
| Length Through Bore | 1.567 in |
| Housing Height | 2 15/16 in |
| Bolt Hole Spacing | 3 9/16 in |
| Shaft Dia. | 1 3/16 in |
| Bolt Size | 3/8 in |
| Weight | 1.4 LB |
| EAN or UPC | 808250333721 |
