- 60 mm Shaft Diameter
- 79.4 mm Center Line To Base Dimension
- 200.0 mm Bolt Hole Spacing Range [MIN]
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Shaft Dia. | 60 mm |
| Locking Style | Accu-Loc® |
| Bolt Hole Spacing Range [Min] | 200.0 mm |
| Base Width | 76.2 mm |
| Bolt Size | M20 |
| Housing Material | Cast Iron |
| Base Height | 22.2 mm |
| Bolt Hole Spacing Range [Max] | 238.1 mm |
| Bolt Hole Width | 22.2 mm |
| Bolt Hole Length | 38.1 mm |
| Housing | SP212 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Length | 292.1 mm |
| Length Through Bore | 66.6 mm |
| Relubricatable | Yes |
| Weight | 16.84 LB |
| EAN or UPC | 808250457298 |

