AMI Bearings Inc.
KHSHE209-27
1-11/16" NARR ECCENTRIC COLLAR TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104445865
- 1 11/16 in Shaft Diameter
- 2.126 in Center Line To Base Dimension
| Bolt Hole Spacing | 3.752 in |
| Housing | SHE09 |
| Relubricatable | Yes |
| Base Width | 1.890 in |
| Length Through Bore | 1 23/32 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Thread Size | M12 |
| Bolt Hole Length | 0.591 in |
| Shaft Dia. | 1 11/16 in |
| Base Length | 4.724 in |
| Housing Material | Cast Iron |
| Locking Style | Eccentric Collar |
| Duty Series | Normal |
| Weight | 4.2 LB |
| EAN or UPC | 808250315536 |
