- 2" Clamp x 2 1/2" Male NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Pipe Size | 2.5 in |
| Material | 316L Stainless Steel |
| End Size | 2 Tube, 2 1/2 NPT(m) |
| Tube O.D. | 2 in |
| Length | 3 1/8 in |
| Weight | 1.5 LB |
| Pipe Size | 2.5 in |
| Material | 316L Stainless Steel |
| End Size | 2 Tube, 2 1/2 NPT(m) |
| Tube O.D. | 2 in |
| Length | 3 1/8 in |
| Weight | 1.5 LB |