- 4" Clamp x 4" Tygon Hose Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Outside Dia. | 4 in |
| End Size | 4 Hose, 4 Tube |
| Tube O.D. | 4 in |
| Inside Dia. | 3.834 in |
| Length | 4 5/8 in |
| Hose Size | 4 in |
| Material | 316L Stainless Steel |
| Weight | 1.622 LB |

