Skip to content Skip to navigation menu
Boston GearSP20

SP20

50963 / FI SOLID BAR 1-1/4X13
Item #102156856
Boston GearSP20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Glass filled material
  • Self-lubricating
  • Resists wear
  • Resist corrosion
  • Temperature range from -400 °F to 550 °F
  • Excellent PV value
  • Green
Weight 1.356 LB
EAN or UPC 781711509630
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison