Skip to content Skip to navigation menu
Boston GearSP16

SP16

50962 / FI SOLID BAR 1 X 13
Item #102135874
Boston GearSP16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Glass filled material
  • Self-lubricating
  • Resists wear
  • Resist corrosion
  • Temperature range from -400 °F to 550 °F
  • Excellent PV value
  • Green
Weight 0.879 LB
EAN or UPC 781711509623
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison