- Reborable Non-Metallic Gear
- 12 Diametral Pitch
- 14.5° Pressure Angle
- 36 Teeth
- 3" Pitch Diameter
| No. of Teeth | 36 |
| Bore Size | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | N/A |
| Diametral Pitch | 12 |
| Outside Dia. | 3.17 in |
| Set Screw | N/A |
| Length Through Bore | 0.75 in |
| Torque at 900 RPM | 79 lb/in |
| Torque at 1800 RPM | 64 lb/in |
| Material | Nonmetallic |
| Hub Dia. | N/A |
| Pitch Diameter | 3 in |
| Torque at 1200 RPM | 71 lb/in |
| Keyway | N/A |
| Torque at 200 RPM | 126 lb/in |
| Torque at 300 RPM | 109 lb/in |
| Bore Type | Reborable |
| Pressure Angle | 14.5 ° |
| Torque at 600 RPM | 86 lb/in |
| Origin | Reborable |
| Weight | 0.301 LB |
| EAN or UPC | 781711090268 |

