- 8 Diametral Pitch
- 98 Teeth
- 14.5 ° Pressure Angle
- 12 1/4" Pitch Diameter
- 1 3/8" Nominal Bore
| No. of Teeth | 98 |
| Pitch Diameter | 12.25 in |
| Bore Size | 1.375 in |
| Pressure Angle | 14.5 ° |
| Material | Cast Iron |
| Keyway | w/Double Keyway Only |
| Hub Dia. | 3 3/4 in |
| Torque at 900 RPM | N/A |
| Bushing Series | Ga |
| Diametral Pitch | 8 |
| Torque at 1800 RPM | N/A |
| Torque at 300 RPM | 1608 lb/in |
| Outside Dia. | 12.5 in |
| Length Through Bore | 2.5 in |
| Torque at 600 RPM | 998 lb/in |
| Torque at 200 RPM | 2019 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | N/A |
| Set Screw | None |
| Weight | 12.601 LB |
| EAN or UPC | 781711115725 |

