- 8 Diametral Pitch
- 23 Teeth
- 14.5 ° Pressure Angle
- 2 7/8" Pitch Diameter
- 1 3/8" Nominal Bore
| Diametral Pitch | 8 |
| No. of Teeth | 23 |
| Torque at 1200 RPM | 514 lb/in |
| Torque at 200 RPM | 1012 lb/in |
| Keyway | w/Double Keyway Only |
| Torque at 900 RPM | 603 lb/in |
| Torque at 1800 RPM | 397 lb/in |
| Bushing Series | Ga |
| Set Screw | None |
| Material | Steel |
| Length Through Bore | 1.25 in |
| Hub Dia. | N/A |
| Bore Size | 1.375 in |
| Outside Dia. | 3.05 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 923 lb/in |
| Pitch Diameter | 2.875 in |
| Torque at 600 RPM | 730 lb/in |
| Pressure Angle | 14.5 ° |
| Weight | 1.501 LB |
| EAN or UPC | 781711102046 |

