- 20 Diametral Pitch
- 66 Teeth
- 14.5 ° Pressure Angle
- 3.300" Pitch Diameter
- 5/8" Nominal Bore
| Keyway | w/Double Keyway Only |
| Bore Size | 0.625 in |
| Length Through Bore | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 58.4 lb/in |
| Torque at 300 RPM | 153 lb/in |
| Outside Dia. | 3.4 in |
| Set Screw | None |
| Torque at 600 RPM | 118 lb/in |
| No. of Teeth | 66 |
| Torque at 1200 RPM | 80.9 lb/in |
| Torque at 200 RPM | 109 lb/in |
| Bushing Series | Ga |
| Material | Cast Iron |
| Torque at 1800 RPM | N/A |
| Pressure Angle | 14.5 ° |
| Pitch Diameter | 3.3 in |
| Diametral Pitch | 20 |
| Hub Dia. | 1.56 in |
| Weight | 0.741 LB |
| EAN or UPC | 781711108321 |

