
- 7/64 in Diameter
- 2.25 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
features
- Solid carbide jobber drill
- Four-facet 118° point self-centers with ease of penetration
Shank Size - Metric | 2.78 mm |
Shank Length | 1 in |
Drill Size | 7/64 in |
Flute Length - Metric | 31.75 mm |
Diameter - Decimal | 0.109375 in |
No. of Flutes | 2 |
Flute Length | 1.25 in |
Diameter - Fraction | 7/64 in |
Type | Fractional |
Shank Type | Straight |
Coating | Bright |
Material | Carbide |
Shank Size | 0.1094 in |
Finish | Bright |
Overall Length | 2.25 in |
Size Type | Fractional, Equal Ends |
Shank Length - Metric | 25.4 mm |
Drill Length Type | Jobber |
Point Angle | 118 degree |
Drill Style | Jobber |
Weight | 0.1 LB |
