- 3 hp
- 1800 rpm
- 60 Hz
- 230 V
- Single Phase
applications
- Pumps
- Fans
- Conveyors
- Compressors
- Machine tools
- Speed reducers
- Gear reducers
features
- Locked DE bearing to allow mounting in any configuration
- Low noise vibration dampening base
- Dynamically balanced rotor to increase bearing life
- Superior switch design provides optimized torque profiles
- Robust heavy gauge steel design
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load Efficiency | 81.5% |
| Service Factor | 1 |
| Useable at 208V | No |
| Drive End Bearing | 6206 |
| Full Load rpm | 1725 rpm |
| BALD Family Names | Pressure Washer Motor, C-Face, Single Phase Motor |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage | 115/230 |
| Voltage Rating | 115/230 |
| Motor Shaft Size | 1 1/8 in |
| Mounting | C-Face - With Base |
| C Dimension | 16.56 in |
| Motor Shaft Length | 2 3/4 in |
| Frame | 184T |
| RPM | 1800 |
| Product Line | RG |
| Substitute Motor | CL3612TM |
| Mult. Sym. | L1 |
| Poles | 4 |
| Hz | 60 Hz |
| Efficiency Group | Standard Efficient |
| Washdown Duty | No |
| Type | 3634LC |
| Frame Size | 184T |
| Full Load Pf | 90 |
| Enclosure | TEFC |
| Rotation | R |
| Open End Bearing | 6205 |
| VoltCode | C |
| Phase | Single Phase |
| Mounting Style | F-1 |
| Brake Feature | No |
| Motor Application | General Purpose |
| Design | L |
| Full Load Amps | 13.2 |
| RefPicture | CL3608TM |
| HP [Min] | 3 |
| Frame Material | Steel |
| Weight | 81.0 LB |
| EAN or UPC | 781568112441 |

