- 3 1/4" Bore x 24" Stoke
- Double Acting
- Single Rod
- Intermediate Male End
- 1" Steel Rod
| Series | Provenair® |
| End Type | Single Rod |
| Rod Code | M |
| Port Type | NPT |
| Seal Type Code | B |
| Cylinder Material | Aluminum |
| Port Size | 1/2 |
| Magnetic Piston | No |
| Bore Code | W |
| Seal Design | Buna-N Rubber |
| Mounting Style Code | 1 |
| Cushions | Cushioned, Both Ends |
| Rod Diameter | 1 in |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style Description | Female Retaining Bolts on Both Ends |
| Rod End Thread | 7/8-14 |
| Cylinder Bore Size | 3.25 in |
| Rod End Style Code | B |
| Cushions Code | B |
| Mounting Style | FMB |
| Lube Specification | Prelubricated |
| Rod Material | Chrome-Plated Steel |
| Bumpers | w/o Bumpers |
| Port Location Code | A |
| Port Location | 12 O'clock on Each End (Standard) |
| Seal Material | Buna-N |
| Rod End Style | Male, Intermediate |
| Action | Double Acting |
| Weight | 17.0 LB |

