AMI Bearings Inc.
UKP322+HE2322
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101508824
- 4 in Shaft Diameter
- 5 29/32 in Center Line To Base Dimension
- 14 7/8 in Bolt Hole Spacing Range [MIN]
| Base Width | 5 1/2 in |
| Mounted Unit Duty | Normal-Duty |
| Housing Height | 11 5/8 in |
| Bolt Hole Spacing | 15 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Bolt Hole Length | 2 5/32 in |
| Relubricatable | Yes |
| Shaft Dia. | 4 in |
| Lubrication | Relubricatable |
| Locking Device | Adapter Mounted |
| Duty Series | Heavy |
| Bearing Insert | UK322+HE2322 |
| Bolt Hole Spacing Range [Min] | 14 7/8 in |
| Locking Style | Adapter Sleeve |
| Insert Material | AISI 52100 Steel |
| Housing | P322 |
| Inch/Metric | Inch |
| Bolt Size | 1 1/4 in |
| Bearing Design | Non-Expansion |
| Series | UKP300+H |
| Bolt Hole Spacing Range [Max] | 16 5/8 in |
| Base Height | 2 1/4 in |
| Housing Material | Cast Iron |
| Housing No. | P322 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Bolt Hole Width | 1 9/16 in |
| Length Through Bore | 4.134 in |
| Seal Type | Contact Seals |
| Base Length | 20 11/16 in |
| End Type | Open End |
| Weight | 100.2 LB |
| EAN or UPC | 808250279197 |
