- 65 mm Shaft Diameter
- 258 mm Housing Length
- Cast Iron Housing Material
| Lubrication Fitting Tap | 1/8-27 NPT |
| End Type | Two Open Covers |
| Bolt Size | M20 |
| Bolt Circle Dia. | 210 mm |
| Seal Type | Contact Seals |
| Center of Bearing to Back of Inner Ring | 25.4 mm |
| Housing Height | 155 mm |
| Bearing Design | Non-Expansion |
| Insert Material | AISI 52100 Steel |
| Flange Style | 2-Bolt |
| Housing Width | 50 mm |
| Cover Type | Open cover |
| Temperature Range [Min] | 5 °F |
| Housing Length | 258 mm |
| Flange Type | 2-Bolt Flange |
| Temperature Range [Max] | 212 °F |
| Locking Style | Set Screw |
| Mounted Unit Duty | Normal-Duty |
| Overall Width | 81 mm |
| Relubricatable | Yes |
| Flange Thickness | 24 mm |
| Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Bolt Hole Spacing | 210 mm |
| Bolt Hole Size | 23 mm |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 65 mm |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking Collar |
| Style | 2-Bolt Flange |
| Length Through Bore | 65.1 mm |
| Weight | 9.65 LB |
| EAN or UPC | 808250246298 |

