- Female Branch Tee w/ 5/8" Male 37° JIC & 1/2" Female Pipe Thread
| Fitting Description | Female Branch Tee |
| Tube O.D. | 5/8 in |
| End Size | 1/2 NPT(f), 5/8 JIC(m) |
| Fitting Angle | 90°, Swivel |
| N | 1.23 in |
| No. of Ends | 3 |
| M | 1.64 in |
| Female Pipe Size | 1/2 in |
| Material | Carbon Steel |
| End Types 2 | JIC 37°, NPT |
| End Types | JIC 37° & NPT |
| SAE Reference No. | 070427 |
| Fitting Type | Tee |
| Weight | 1.17 LB |

