- Duct Tape
- 20 yd Length
- 1.88 in Width
- Green Color
| Type | Duct Tape |
| Color | Green |
| Core Size | 3 in |
| Design | Solid |
| Length | 20 yd |
| Weight | 2.4 LB |
| EAN or UPC | 51141915326 |
| Type | Duct Tape |
| Color | Green |
| Core Size | 3 in |
| Design | Solid |
| Length | 20 yd |
| Weight | 2.4 LB |
| EAN or UPC | 51141915326 |