- Gripping Material
- 72 yd Length
- 1 in Width
- Black Color
| Temperature Range [Max] | 160 °F |
| Hardness | 73 Shore A |
| Color | Black |
| Type | Gripping Material |
| Thickness | 32 mil |
| Length | 72 yd |
| Adhesive | Low Surface Energy Acrylic Adhesive |
| Weight | 20.35 LB |
| EAN or UPC | 51111915042 |

