- Box Sealing Tape
- 50 m Length
- 48 mm Width
- Clear Color
| Backing Material | Polypropylene Film |
| Core Size | 3 in |
| Length | 50.000 m |
| Color | Clear |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Performance | General Purpose |
| Thickness | 1.6 mil |
| Type | Box Sealing Tape |
| Elongation | 160 % |
| Adhesion Strength | 30 oz/in |
| Backing Thickness | 0.025 mm |
| Weight | 0.236 LB |
| EAN or UPC | 21200615511 |

