- Double Coated Tape
- 540 yd Length
- 2 in Width
- Translucent Color
| Primary Liner Thickness | 0.08 mm |
| Temperature Range [Max] | 120 °F |
| Primary Liner | 42.5# Densified Kraft Paper |
| Primary Liner Color | White w/Red Print |
| Color | Translucent |
| Backing Thickness | 0.03 mm |
| Type | Double Coated Tape |
| Carrier Thickness | 0.095 mil |
| Temperature Range [Min] | -40 °F |
| Width | 2 in |
| Backing Material | Polypropylene Film |
| Length | 540 yd |
| Thickness | 6 mil |
| Weight | 13.75 LB |
| EAN or UPC | 21200435416 |

