- Nylon Film Tape
- 72 yd Length
- 1 in Width
- Gray Color
| Backing Thickness | 0.13 mm |
| Type | High Temperature, Nylon Film Tape |
| Color | Gray |
| Adhesion Strength | 60 oz/in |
| Primary Liner | Paper |
| Thickness | 62 mil |
| Temperature Range [Max] | 300 °F |
| Backing Material | Nylon |
| Shelf Life | 12 Months |
| Adhesive | Rubber |
| Length | 72 yd |
| Performance | Better |
| Foam Conformability | Conformable |
| Core Size | 3 in |
| Temperature Range [Min] | 60 °F |
| Material | Acrylic Foam |
| Weight | 0.366 LB |
| EAN or UPC | 21200243318 |

