- Double Sided Tape
- 900 in Length
- 1 in Width
- Transparent Color
| Tape Color Appearance | Yellow |
| Type | Double Sided Tape |
| Thickness | 3 mil |
| Adhesive | Permanent |
| Color | Transparent |
| Core Size | 1 in |
| Length | 900 in |
| Weight | 7.511 LB |
| EAN or UPC | 21200171031 |
| Tape Color Appearance | Yellow |
| Type | Double Sided Tape |
| Thickness | 3 mil |
| Adhesive | Permanent |
| Color | Transparent |
| Core Size | 1 in |
| Length | 900 in |
| Weight | 7.511 LB |
| EAN or UPC | 21200171031 |