- Packaging Tape
- 72 yd Length
- 1 1/2 in Width
- Clear Color
- Light-Duty Grade
| Type | Packaging Tape |
| Color | Clear |
| Adhesive | Synthetic Rubber |
| Backing Material | Cellophane |
| Backing Thickness | 0.04 mm |
| Performance | High Performance |
| Grade | Light-Duty |
| Core Size | 3 in |
| Length | 72 yd |
| Adhesion Strength | 35 oz/in |
| Thickness | 2.3 mil |
| Weight | 0.475 LB |
| EAN or UPC | 21200070181 |

